72"W Soft Nylon Gate Arm Cover - Black Cover/Red Tapes - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
72"W Arm Cover
Soft covers easily strap over security gate arms to provide increased protection and safety. Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes hook & loop straps for easy attachment. 1 Year Limited Warranty.
Custom graphics and lettering are available. Call for details.
Soft covers easily strap over security gate arms to provide increased protection and safety. Security gate arm protectors fit on standard 1" x 4" gate arms. Made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft gate protectors include two 2"W reflective stripes for high visibility. Utilizes hook & loop straps for easy attachment. 1 Year Limited Warranty.
Custom graphics and lettering are available. Call for details.
PRICE
$659.70 Sold in packages of 6 / $109.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 4 in |
| Thickness | 1/2 in |
| Column Size | 1 x 4 in |
Product Details
| Type | Gate Arm Cover |
| Tape Color Family | Red |
| Color | Black |
| Mounting Location | Touch Fasteners |
| Material | Nylon |
| Description | Soft Nylon Gate Arm Cover with Reflective Stripe |
| Package Quantity | 6 |
| Manufacturers Part Number | GG-72-BKR |
| Shape | Square or Round |
| Brand | Innoplast |