Global Industrial
Model # :WB237377LBBL
Global Industrial Adjustable Height Workbench, Power Outlets, 72 x 30", Laminate, Blue
|
Questions & Answers (0)
Product Description
This long-lasting, high-quality production benches come standard with rugged 2" square, 14 ga tubular steel height adjustable legs. The legs adjust from 29-7/8" - 41-3/4"H at 2" increments, legs come with mounting hardware to attach to the benchtop. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. 1-5/8" thick high-pressure plastic laminate top with a standard square edge. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.
PRICE
$669.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 29-7/8 - 41-3/4 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Open Base Workbench |
| Color | Blue |
| Adjustment Type | Bolted Leg |
| Style | Power Apron |
| Duty Rating | Heavy Duty |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 237377LBBL |
| Primary Use | Laboratory Facilities |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |