Bench Includes:
- Lockable Drawer
- Steel Riser
- Back & End Stops
- Bench Stringer
Model # :WB318730
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30-11/16 - 36-13/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 136.5 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 318730 |
| Brand | Global Industrial |
| Power | No |
| Type | Production Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Bench with Drawer & Riser |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Plastic Laminate |