Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2334696

Global Industrial™ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue

Product Description
Global Industrial™ Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Includes:
  • 60"W x 30"D hand crank height adjustable ergonomic workbench that adjusts from 30" to 40"
  • ESD laminate work surface
  • T-Mold edge
  • 6" drawer
  • Bin holder
  • 120V 15 Amp power supply
  • Overhead light
  • 60" x 12" cantilever shelf
  • Light blue frame
  • Hand crank controlled hydraulic adjustable legs
  • Grounding kit with ground lug, (2) banana jacks, and 6' lead wire

Note: Bulbs not included with overhead lighting. Requires a F32T8 bulb.
Made in the U.S.A.

PRICE
$2,805.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30 - 42 in
Weight Capacity330 lbs
Weight270 lbs
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleCantilever Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part NumberB2334696
BrandGlobal Industrial
PowerYes
TypeComplete Workbench
Shelf Capacity100 lbs
ColorBlue
Adjustment TypeHand Crank
StyleErgonomic Workbench
Duty RatingStandard Duty
Country of OriginUSA
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialESD Laminate

Compliance & Certifications

CertificationsCSA, UL