Global Industrial
Model # :WB607946B
Global Industrial Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72"W x 30"D
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron
This packing bench features a pre-wired power apron to provide an electrical source close at hand. Configure the ideal packing work bench for your needs. This packing workstation is built to last using heavy-duty 2" square x 14 ga tubular steel legs. These legs have an adjustable height of 30-1/16 - 41-15/16"H at 2" increments. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The packing bench includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This packing bench is tested to withstand up to 5,000 lbs capacity. The workbench has a durable blue powder coat finish, and it is easy to assemble. Customize your packing workbench by adding optional accessories and kits (sold separately) including; the packing riser kit, lower packing shelf kit, standard lower shelf or stackable drawers.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron
This packing bench features a pre-wired power apron to provide an electrical source close at hand. Configure the ideal packing work bench for your needs. This packing workstation is built to last using heavy-duty 2" square x 14 ga tubular steel legs. These legs have an adjustable height of 30-1/16 - 41-15/16"H at 2" increments. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The packing bench includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This packing bench is tested to withstand up to 5,000 lbs capacity. The workbench has a durable blue powder coat finish, and it is easy to assemble. Customize your packing workbench by adding optional accessories and kits (sold separately) including; the packing riser kit, lower packing shelf kit, standard lower shelf or stackable drawers.
PRICE
$1,075.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30-1/16 - 41-15/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 607946B |
| Brand | Global Industrial |
| Power | Yes |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | Brown |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Power Outlets |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |
Compliance & Certifications
| Certifications | cETL, ETL |