Global Industrial
Model # :WB607671
Global Industrial 72 x 30 Pedestal Workbench - 8 Drawers, Maple Block Safety Edge - Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Pedestal-stye base with drawers
PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-3/4" Thick Safety Edge Maple Top 8 Drawers
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H. Drawer Inside Dimensions: 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H)
✓ High weight capacity to handle most projects and tasks
✓ Pedestal-stye base with drawers
PREMIUM PEDESTAL WORKBENCHES
72"W x 30"D Workbench with 1-3/4" Thick Safety Edge Maple Top 8 Drawers
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H. Drawer Inside Dimensions: 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 4.33"H); 4th Drawer (13.23"W x 18.11"D x 4.33"H)
PRICE
$1,299.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 4000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 8 |
| Configuration | 4 Drawer / 4 Drawer |
| Edge Type | Safety |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 607671 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |