Global Industrial
Model # :WB607938A
Global Industrial Mobile Packing Workbench, Laminate Square Edge, 72"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
This mobile packing workbench has 1-5/8" thick plastic top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs. The 36"H bench top withstands 2000 lbs capacity. The super-strong, easy-to-clean bench top is made of high pressure and plastic laminate-faced wood core takes heavy usage. It provides a smooth, tough working surface for many applications. The workbench has 4 phenolic swivel casters with brakes.
Customize your packing workbench by adding the packing riser, lower packing shelf, or stackable drawers.
Customize your packing workbench by adding the packing riser, lower packing shelf, or stackable drawers.
PRICE
$545.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | Gray |
| Casters | 5" Locking Phenolic |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 607938A |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |