Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412452A

Global Industrial™ Mobile Packing Workbench W/Riser Kit, Laminate Square Edge, 60"W x 36"D

Product Description
The mobile packing workbench comes with a riser kit and caster kit for user convenience. This workbench includes a 1-5/8" thick plastic safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. The caster kit includes 5" phenolic swivel casters with brakes.

PRICE
$979.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-5/8 in
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Workbench with Riser
ColorBlue
Top Color FamilyGray
Casters5" Locking Phenolic
StylePacking Bench W/ Riser Kit
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeFixed
Manufacturers Part Number412452A
Top MaterialPlastic Laminate
BrandGlobal Industrial