This heavy duty workbench is built to give years of dependable performance. The fixed flared leg workbench has two electrical knockouts located in each 3" wide leg. All welded channel steel legs and all steel parts are specially treated to resist rust and finished with durable gray powder coat. The workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. The bench stringer comes with mounting hardware to assemble legs to the bench top.
Global Industrial
Model # :WB601424
Global Industrial Workbench with Flared Leg, 72 x 30", Laminate Square Edge
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 601424 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |