Global Industrial
Model # :WB183446
Global Industrial Workbench with Flared Leg, 72 x 36", Shop Top Square Edge
|
Questions & Answers (0)
Product Description
This 1-1/2" shop top workbench provides a smooth, extra-strong, non-conductive work surface. The durable tempered hardboard is bonded to a particle board core built to withstand rugged treatment. The smooth hardwood edges resist moisture. It won't warp or splinter. The bench stringer comes with mounting hardware to assemble legs to the benchtop.
PRICE
$469.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183446 |
| Top Material | Shop Top |
| Brand | Global Industrial |