Global Industrial
Model # :WB183976
Global Industrial Workbench with Flared Leg, 72 x 30", Shop Top Safety Edge
Write a Review
|
Questions & Answers (0)
Product Description
This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The 1-1/2" thick shop top provides an economical and durable top, constructed of a high density particle board core with clear lumbar edging and faced with 3/8" thick hard 62 lbs density custom resin board. The sanded smooth surface is sealed for moisture resistance. The bench stringer comes with mounting hardware to assemble legs to the bench top.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183976 |
| Top Material | Shop Top |
| Brand | Global Industrial |