Global Industrial
Model # :WB183408
Global Industrial Workbench with Flared Leg, 72 x 30", Steel Square Edge
|
Questions & Answers (0)
Product Description
This workbench has a 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The scratch-resistant powder coat finish will not absorb oil and resists rust and cracks. Its 1-1/2" thick steel top comes with mounting hardware to attach the top to the legs.
PRICE
$395.95
1
1
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 33-1/2 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 34 in |
| Leg Height | 32 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 183408 |
| Top Material | Steel |
| Brand | Global Industrial |