StrongHold Storage Workbench W/ 2 Drawers & Shelf, Laminate Square Edge, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These work benches are built to last a lifetime. Heavy duty work benches are ideal for assembly areas, packaging stations, and shipping and receiving environments. Durable 7 gauge steel with 1/4" thick Plastic top over steel. 2" x 2" x 1/4" thick steel legs have welded base plates to allow floor anchoring. The 12 gauge bottom shelf of these industrial workbenches provides added storage space 34" table height. 20"D x 6"H drawers have ball bearing slides and flanged drawer pulls. Two Drawer Workbenches have a padlockable hasp for security.
PRICE
$3,499.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Extra Heavy Duty Workbench |
| Color | Gray |
| Number of Drawers | 2 |
| Style | Drawer and Shelf |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | T7236-2DB-UHMW |
| Primary Use | Manufacturing Facilities |
| Top Material | Plastic Laminate |
| Brand | Strong Hold |