Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB253974BL

Global Industrial™ Mobile Workbench, 72 x 36", Square Tubular Leg, Laminate Square Edge, Blue

Product Description
The workbench is easy to transport wherever you need it. It is built to last using rugged 2" square x 14 ga tubular steel legs that are 36" in overall height. It has a 1-5/8" thick high pressure laminate top with standard square edge. The workbench includes 15"D lower shelf with backstop for added storage space. This workbench moves easily on 5" phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. 20-1/4" clearance between the lower shelf and tabletop.

PRICE
$915.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number253974BL
BrandGlobal Industrial
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
ColorBlue
Top Color FamilyLight Gray
Wheel TypeLocking
StyleBench without Power Apron
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialPlastic Laminate