Tennsco Panel Leg Workbench, 72 x 30", Riser & 8 Optional Outlets, Hardwood Square Edge
Write a Review
|
Questions & Answers (0)
Product Description
Efficiently make repairs with Tennsco's electronic workbench with panel legs. The outlet panel will accommodate 4 receptacles, providing power within easy reach for your tools. The 72"W x 36"D plastic laminate top can support up to 750 lbs. Its 16 ga riser shelf can accommodate 4 additional receptacles and can support up to 350 lbs. The sturdy 16 ga panel legs provide a finished look. It has a durable medium gray finish. Outlets require installing wiring kit, Global # B2337360, for usage. The wiring kit is sold separately. This product has a limited warranty of 1 year. This product is made in USA.
PRICE
$1,069.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 47-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 209 lbs |
Product Details
| Assembly Required | Yes |
| Power | Yes |
| Type | Standard Duty Workbench |
| Color | Gray |
| Style | Power Apron & Riser |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Panel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | EB-2-3072M-MGY |
| Top Material | Hardwood Butcher Block |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |