R&R Textile 72" x 72" Vinyl Shower Curtain - Blue Taffeta Embossed - 6 Gauge - 12 per Pack
Write a Review
|
Questions & Answers (0)
Product Description
Shower curtain is made of vinyl with a durable 6 gauge thickness. Standard 6' X 6' (72"W X 72"L) with 12 metal grommets. Features an Taffeta Embossed Finish. Made in the USA. Curtain Hooks sold separately.
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 72 in |
| Weight | 3 lbs |
| Gauge | 6 ga |
Product Details
| Style | Taffeta Embossed |
| Material | Vinyl |
| Package Quantity | 12 |
| Description | Vinyl Shower Curtain |
| Color | Blue |
| Manufacturers Part Number | G-VT6700-Blue |
| Brand | R&R Textile |