Nachi, 7205BMUC3, Angular Contact Ball Bearing, Flush Ground, 25MM Bore x 52MM OD x 15MM W
Write a Review
|
Questions & Answers (0)
PRICE
$43.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 mm |
| Bore Diameter | 25 mm |
| Static Load Rating | 8700 Single, 17400 Duplex N |
| Bore | 25 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 52 mm |
| Diameter | 52 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 22,700 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 15,000 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7205BMUC3 |
| Static Load Rating (N) Duplex | 17,400 |
| Dynamic Load Rating (N) Single | 14,000 |
| Static Load Rating Single | 8,700 N |
| Oil Duplex Max Speed | 12,000 rpm |
| Brand | Nachi |