Nachi, 7206BMUC3, Angular Contact Ball Bearing, Flush Ground, 30MM Bore x 62MM OD x 16MM W
Write a Review
|
Questions & Answers (0)
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 mm |
| Bore Diameter | 30 mm |
| Static Load Rating | 12500 Single, 25000 Duplex N |
| Bore | 30 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 62 mm |
| Diameter | 62 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 31,600 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 13,000 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7206BMUC3 |
| Static Load Rating (N) Duplex | 25,000 |
| Dynamic Load Rating (N) Single | 19,400 |
| Static Load Rating Single | 12,500 N |
| Oil Duplex Max Speed | 10,000 rpm |
| Brand | Nachi |