Allegro 7211-03 Rist-Rap w/ Thumb Wrist Support, Black
Write a Review
|
Questions & Answers (0)
Product Description
An elastic wrapping for the wrist that provides support while lifting or during other activities. The thumb loop provides added support. One size.
PRICE
$3.01
17
17
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | One Size |
| Size | One Size |
Product Details
| Type | Wrist Wrap With Thumb Loop |
| Closure Type | Hook And Loop |
| Material | Nylon |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Rist-Rap Wrist W/Thumb Support |
| Color | Black |
| Manufacturers Part Number | 7211-03 |
| Brand | Allegro Industries |