- Ambidextrous
- Reversible hook & loop strap
- Neoprene
- Black
Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small
Write a Review
|
Questions & Answers (0)
Product Description
Ambidextrous Single Strap Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse injuries
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | 5" - 6" |
| Size | S |
Product Details
| Type | Single Strap Ambidextrous |
| Material | Neoprene |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Ambidextrous Single Strap Wrist Support |
| Color | Black |
| Series | ProFlex® 670 |
| Manufacturers Part Number | 16612 |
| Brand | Ergodyne |