Nachi, 7215BMUC3, Angular Contact Ball Bearing, Flush Ground, 75MM Bore x 130MM OD x 25MM W
Write a Review
|
Questions & Answers (0)
PRICE
$155.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 mm |
| Bore Diameter | 75 mm |
| Static Load Rating | 59300 Single, 119000 Duplex N |
| Bore | 75 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 130 mm |
| Diameter | 130 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 116,000 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 5,800 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7215BMUC3 |
| Static Load Rating (N) Duplex | 119,000 |
| Dynamic Load Rating (N) Single | 71,700 |
| Static Load Rating Single | 59,300 N |
| Oil Duplex Max Speed | 4,600 rpm |
| Brand | Nachi |