United Abrasives - Sait 72246 Encore Flap Disc Type 29 5 " x 7/8" 60 Grit Zirconium - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Type 29 regular density flap disc - hard plastic backing. Premium zirconium grain on a durable polyester-cotton backing provides fast cutting action and long life. Contaminant free - Made in U.S.A.
PRICE
$82.00 Sold in packages of 10 / $8.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Type | T29 |
| Series | Encore |
| Disc Type | Flap Disc |
| Bonding Type | Resin |
| For Use With | Metal, Stainless, Aluminum |
| Grit | 60 |
| Backing Material | Plastic |
| Tool Compatibility | Angle Grinders |
| Manufacturers Part Number | 72246 |
| Grade | Medium |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |