United Abrasives - Sait 28061 Bench Wheel Vitrified 12" x 2" x 1-1/2" 46 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Vitrified bench wheel, aluminum oxide grain. General purpose, for sharpening tools and light stock removal. Vitrified bond for long life
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1-1/2 in |
| Thickness | 2 in |
| Diameter | 12 in |
Product Details
| Max RPM | 2228 rpm |
| Series | Bench Wheel |
| Bonding Type | Vitrified |
| Grit | 46 |
| Tool Compatibility | Bench Grinders |
| Applicable Materials | Metal |
| Manufacturers Part Number | 28061 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |