
Price: $3,388.00
$564.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Warranty
St. Gobain 72621-0160 Industrial Blower, Direct Drive, PVC/PVC, 1725 RPM
Corrosion resistant, quiet operation, choice of motors materials, reinforced house. Indoor and outdoor use. Plastic transitions for east attachment to standard ducking. Full line of replacement parts. Proven performers in tough applications, metal finishing chemical manufacturing, wastewater treatment and chemical storage cabinets. Made in the USA.
Corrosion resistant, quiet operation, choice of motors materials, reinforced house. Indoor and outdoor use. Plastic transitions for east attachment to standard ducking. Full line of replacement parts. Proven performers in tough applications, metal finishing chemical manufacturing, wastewater treatment and chemical storage cabinets. Made in the USA.
Product Details
- Assembly Required Assembled
- Discharge Position Vertical
- RPM 1725 rpm
- Outlet Shape Rectangular
- Airflow @ 1.25 Inches Static Pressure 355 CFM
- Rotation (View from Motor Side) Counterclockwise/Upblast
- Drive Type Direct
- Material Plastic
- Voltage 208 / 230 / 460 V
- Inlet Shape Round
- Horsepower 1/3 HP
- Motor Type Explosion Proof
- Phase 3
- Brand Saint Gobain
- Warranty 6 mo
- Hertz 60 Hz
- Airflow @ 0.25 Inch Static Pressure 500 CFM
- Manufacturers Part Number 72621-0160
- Color Family Gray
Weights & Dimensions
- Length 24-1/4 in
- Outlet Diameter 6-1/4 X 6-5/8 in
- Diameter 4-9/16 in
- Outlet Width 6 in
- Inlet Diameter 6-1/4 in
- Weight 58 lbs
Customer Review
Product Q & A
There are no questions for this product.
Accessories

St. Gobain 72531-0200 Industrial Blower, Direct Drive, PP/PVC, 1725 RPM
Item #: B873052
Not Yet Rated
$2,849.00
Warranty
This product has a 6-month manufacturer's limited warranty for parts and a 6-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

St. Gobain 72621-0160 Industrial Blower, Direct Drive, PVC/PVC, 1725 RPM
$3388.0
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty