Don Jo 72-630 .050 Push Plate, 6"x16", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Push Plate Stainless Steel. #6 x 5/8 OH SMS.
PRICE
$34.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 3/64 in |
| Height | 16 in |
Product Details
| Type | Door |
| Interior or Exterior Use | Interior/Exterior |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Description | .050 Push Plate |
| Manufacturers Part Number | 72-630 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |