Truth Hardware TH 23088 Concealed Casement Window Hinges, Pair
|
Questions & Answers (0)
Product Description
These pairs of window hinges are constructed of stainless steel mounting plates and steel link arms. The link arms are protected with a corrosive-resistant E-Gard coating and attach to the window sash. Once installed, these hinges are concealed from view from both the inside and the outside, but may require a special rabbet or plow for proper mounting onto the sash. These types of concealed window hinges can be used with crank-out and push-out casement windows, crank-out and push-out awnings windows, tilt-in hopper windows & transom windows. Set screws are not provided with these hinges, but when inserted into the plastic glides, they can convert to concealed friction hinges, commonly used on push-out casements to hold open when slightly windy, and with awning windows to prevent "bouncing" when closing. These hinges can be mounted at the header, on the sill or sides of the window openings. Installation fasteners are included with each pair.
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Type | Window Operators |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Truth Hardware Concealed Casement Window Hinges Pair |
| Color | Silver |
| Manufacturers Part Number | TH 23088 |
| Brand | Truth Hardware |