Pro-Line Power Supply W/ 12 Outlets & 6'L Cord, 2"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line ES48/ESMR72-A31 72" L Power Supply with Mounting Rail - Gray
Includes 12 outlets, on/off switch, on indicator light, resettable circuit breaker, 6' cord. Mounts to gray electrical supply mounting rail which is fully adjustable on uprights or to worksurface. 15A, 125V.
*Requires UR60*
Includes 12 outlets, on/off switch, on indicator light, resettable circuit breaker, 6' cord. Mounts to gray electrical supply mounting rail which is fully adjustable on uprights or to worksurface. 15A, 125V.
*Requires UR60*
PRICE
$149.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Height | 2 in |
| Cord Length | 6 ft |
Product Details
| Assembly Required | Yes |
| Country of Origin | USA |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | ES48/ESMR72-A31 |
| Number of Outlets | 12 |
| Brand | Pro-Line |