Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252572

MPN #: FKWLK48

Hallowell® Fort Knox™ Light Kit, 51"W x 7"D, Black

Product Description
By combining our adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox™ Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a black powder coat finish, the Fort Knox™ system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

Features:
  • 51"W x 7"D x 3"H
  • Black
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$235.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth7 in
Height3 in
Weight9 lbs
Cord Length4 ft

Product Details

Assembly RequiredYes
Power120 Volts
Country of OriginUSA
MaterialSteel
ColorBlack
Manufacturers Part NumberFKWLK48
BrandHallowell