Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BenchPro

Model # :WBB3230529

MPN #: FKBT-Gray

BenchPro™ Formica™ Laminate Keyboard Shelf, 19-1/2"W, Gray

Product Description
Optimize your work space with the BenchPro under the desk keyboard tray. Steel brackets allow you to mount the keyboard tray onto any desk or table. Ergonomically designed to provide a comfortable typing surface and relieve stress on your wrists and shoulders. Tray is large enough hold a keyboard.

Features:
  • 15 lbs. Weight Capacity
  • Dimensions: 19.5" W x 18" D
  • Slides Smoothly Under Worksurface
  • Fits Full Size Keyboard


PRICE
$95.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth18 in
Height2 in
Weight Capacity15 lbs
Weight16 lbs

Product Details

Assembly RequiredNo
TypeKeyboard Shelf
Country of OriginMexico
MaterialSteel
ColorGray
Manufacturers Part NumberFKBT-Gray
BrandBenchPro