Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aero Manufacturing

Model # :WB185706

MPN #: 2TSBOD-2472

Aero Manufacturing 304 Stainless Steel Cabinet Table, 72 x 24", 4" Backsplash, Sliding Doors

Product Description
This easy-clean, satin finish bench is perfect for food service, laboratory and many other applications. The sound is deadened to resist vibration with 1-7/8" hemmed safety edges. This cabinet has a 14 ga, 304 grade stainless steel top with 4" backsplash and stainless steel legs. The back, sides and door panels are 18 ga. Its tubular legs are 1-5/8" diameter with 1" adjustable leveling feet. The 72" long bench comes with 6 legs for added strength. It meets NSF and ISDA standards. The bench is shipped fully welded for added strength.

PRICE
$2,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height35 in
Base Gauge16 & 18 ga
Nominal Height35 in
Backsplash Height4 in
Gauge14 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
ColorSilver
Door TypeSliding
Edge TypeSafety
Mobile or StationaryStationary
Material430 Stainless Steel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number2TSBOD-2472
Base MaterialStainless Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF