Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :T9FB201509

MPN #: 4TSOD-2472

Aero Manufacturing 430 Stainless Steel Cabinet Table, 72 x 24", Sliding Doors

Product Description
This cabinet measures 72"W x 24"D with a 16 ga, 430 type stainless steel top, a 2" turn down on 4 sides and 18 gauge stainless steel body and shelf. The sliding doors are 18 gauge stainless steel with nylon roller bearing sheaves. This cabinet is built with 16 gauge sturdy legs having a 1-5/8" OD with 1" adjustable feet. Its welded construction provides extra strength and durability. The gussets are fully welded for extra rigidity. The top is polished to a #4 mill finish. This product is NSF-listed.

PRICE
$2,889.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height35 in
Tube Diameter1-5/8 in
Base Gauge18 ga
Nominal Height35 in
Gauge16 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
Number of Legs4
ColorSilver
Door TypeSliding
Edge TypeSafety
Mobile or StationaryStationary
Material430 Stainless Steel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number4TSOD-2472
Base Material304 Stainless Steel
Top Material430 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF