Global Industrial
Model # :WB237385
Global Industrial Adjustable Lab Workbench, 72" x 30", Phenolic Safety Edge, Blue
|
Questions & Answers (0)
Product Description
Long lasting, high quality industrial workbench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 29-1/4" - 41-1/8"H at 2" increments, legs come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1" thick chemical resistant Phenolic Resin top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
PRICE
$779.00
1
1
Available on or around 11/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 29-1/4 - 41-1/8 in |
| Weight Capacity | 5000 lbs |
| Weight | 158 lbs |
| Nominal Height | 29 - 41 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Blue |
| Top Color Family | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Heavy Duty |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 237385 |
| Slip Resistant | No |
| Primary Use | Laboratory Facilities |
| Top Material | Phenolic Resin |
| Brand | Global Industrial |