Global Industrial
Model # :WB237385B
Global Industrial Adjustable Lab Workbench, 72" x 30", Power Apron, Phenolic Safety Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This long lasting, high quality production workbench comes standard with rugged 2" square, 14 ga tubular steel height adjustable legs. The legs adjust from 29-1/4" - 41-1/8"H at 2" increments, legs come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. This workbench has a 1-5/8" thick high pressure plastic laminate top with standard square edge. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. It includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This product is ETL/cETL certified. This product has a limited warranty of 1 year.
PRICE
$835.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 29-1/4 - 41-1/8 in |
| Weight Capacity | 5000 lbs |
| Nominal Height | 29 - 41 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 237385B |
| Number of Outlets | 4 |
| Primary Use | Laboratory Facilities |
| Brand | Global Industrial |
| Power | Yes |
| Type | Open Base Workbench |
| Color | Blue |
| Top Color Family | Black |
| Power Type | 1 USB, 2 Duplex 15 Amp, 115 Volt Outlets |
| Adjustment Type | Bolted Leg |
| Style | Power Apron |
| Duty Rating | Heavy Duty |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Slip Resistant | No |
| Top Material | Phenolic Resin |
Compliance & Certifications
| Certifications | cETL, ETL |