Global Industrial
Model # :WB249424BL
Global Industrial Mobile Lab Workbench, 72 x 30", Power Apron, Phenolic Safety Edge, Blue
|
Questions & Answers (0)
Product Description
Long lasting, high quality production benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/2" thick Shop Top with standard square edge. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.
Certification: ETL/cETL.
20-1/4" clearance between the lower shelf and tabletop.
Certification: ETL/cETL.
20-1/4" clearance between the lower shelf and tabletop.
PRICE
$955.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Wheel Diameter | 5 |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 249424BL |
| Number of Outlets | 6 |
| Primary Use | Laboratory Facilities |
| Brand | Global Industrial |
| Wheel Material | Phenolic |
| Power | Yes |
| Type | Mobile Open Base Workbench |
| Color | Blue |
| Top Color Family | Black |
| Power Type | Three Duplex 15 Amp, 115 Volt Outlets |
| Wheel Type | Locking |
| Style | Bench with Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Fixed |
| Top Material | Phenolic Resin |
Compliance & Certifications
| Certifications | cETL, ETL |