The Model 49-KL Rolling Workbench measures 46.25 inches wide by 25 inches deep and can carry the load in more ways than one. The heavy-duty top provides a handy work surface and the rolling tool chest has a load capacity of 1,000 pounds, evenly distributed. The workbench has a heavy-duty, 16-gauge steel body and 12-gauge top and bottom, all with fully arc-welded seams. Its powder-coat finish provides industrial-grade protection against damage and corrosion, and the work surface can support mounting of vises, pipe threaders, and more. The le-foot side of this rolling tool chest contains three Model 471-3 (1-inch deep) drawers, four Model 472-3 (2.5-inch deep) drawers, one Model 476-3 (6-inch deep) drawer, and one Model 477-3 (1-inch deep) shelf. All drawers glide on smooth ball bearings and can hold up to 100 pounds. The open right side houses plentiful open space for larger items. A Patented WATCHMAN® IV Lock system uses 2-point locking and a recessed lock housing for the-foot protection. This rolling storage table includes 6in casters (2 swivel; 2 rigid). It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 49 Storagemaster® Rolling Workbench, 1,000 Lbs, Steel, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,795.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/4 in |
| Depth | 25 in |
| Height | 37-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 352 lbs |
| Caster Size | 6x2 in |
| Nominal Height | 38 in |
Product Details
| Type | Cabinet Workbench |
| Color | Tan |
| Series | Storagemaster |
| Number of Drawers | 1 |
| Slide Type | Ball Bearing |
| Mobile or Stationary | Mobile |
| Number of Doors | 0 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 49 |
| Top Material | Steel |
| Brand | Knaack |