Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249416BL

Global Industrial™ Mobile Workbench, 72 x 30", Power Outlets, Laminate Safety Edge, Blue

Product Description
This mobile lab bench moves easily on locking swivel casters to be placed where you need it. Top quality mobile lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H. 2000 lb. capacity. Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Mobile work bench includes a 15D lower shelf that rests on the chrome plated tubular steel footrest for added storage. 5 phenolic swivel casters with brakes. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a square edge. Base is finished with scratch resistant tan powder coating. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Certification: ETL/cETL.

20-1/4" clearance between the lower shelf and tabletop.

PRICE
$859.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Wheel Diameter5 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSafety
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeUnassembled
Manufacturers Part Number249416BL
Number of Outlets6
Primary UseLaboratory Facilities
BrandGlobal Industrial
Wheel MaterialPhenolic
PowerYes
TypeMobile Open Base Workbench
ColorBlue
Top Color FamilyLight Gray
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Wheel TypeLocking
StyleBench with Power Apron
Duty RatingStandard Duty
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationscETL, ETL