Global Industrial
Model # :WB253879
Global Industrial 72 x 30 ESD Square Edge Pedestal Workbench with 8 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
EXTRA DEEP PEDESTAL WORKBENCHES
8 Drawer Work Bench - Square Edge Anti-Static ESD Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Includes a 4-drawer pedestal and a 4-drawer pedestal. One 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. One 4-drawer pedestal includes one 2", one 3", one 4" and one 11"H drawer. Bench top is 1-1/4" thick static dissipative ESD top with standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.
*Footrest not included
8 Drawer Work Bench - Square Edge Anti-Static ESD Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Includes a 4-drawer pedestal and a 4-drawer pedestal. One 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. One 4-drawer pedestal includes one 2", one 3", one 4" and one 11"H drawer. Bench top is 1-1/4" thick static dissipative ESD top with standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.
*Footrest not included
PRICE
$2,949.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36-5/8 in |
| Weight Capacity | 6000 lbs |
| Nominal Height | 37 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Modular Drawer Double Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 8 |
| Configuration | 4 Drawer / 4 Drawer |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253879 |
| Top Material | ESD Laminate |
| Brand | Global Industrial |