Global Industrial
Model # :WB250224
Global Industrial Flared Leg Workbench w/ ESD Safety Edge Top, 72"W x 36"D, Gray
|
Questions & Answers (0)
Product Description
This workbench features a 1-1/4" thick conductive, white, plastic top. It is ideal for controlling static electricity. The properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. It dissipates 5000V static charge in 0.01 sec with surface resistance of 1010 Ω. This workbench is easy to clean with soap and water. The workbench complies with MIL-B81705B and 101B, 101C, Method 4046. The steel parts are finished with scratch-resistant gray powder coat. The bench stringer comes with mounting hardware to assemble legs to the bench top.
PRICE
$530.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Standard Duty Workbench |
| Color | Gray |
| Top Color Family | White |
| Edge Type | Safety |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 250224 |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Global Industrial |