Nachi, 7305BMUC3, Angular Contact Ball Bearing, Flush Ground, 25MM Bore x 62MM OD x 17MM W
Write a Review
|
Questions & Answers (0)
PRICE
$42.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 mm |
| Bore Diameter | 25 mm |
| Static Load Rating | 13300 Single, 26600 Duplex N |
| Bore | 25 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 62 mm |
| Diameter | 62 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 37,200 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 14,000 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7305BMUC3 |
| Static Load Rating (N) Duplex | 26,600 |
| Dynamic Load Rating (N) Single | 22,900 |
| Static Load Rating Single | 13,300 N |
| Oil Duplex Max Speed | 11,000 rpm |
| Brand | Nachi |