Punch & Die Sets
Availability
Free Shipping
Brand
Material
Type
Color
Price
Related Products
Greenlee LS50L11A Battery-Powered Knockout Punch Driver Tool Kit Features: Cuts up to 6 IN holes, Cuts holes in 1/2 the time, 2X more holes per charge Punch holes from any angle with the 360 deg rotating head Punches up to 6 IN holes in 14 gauge mild steel and 2 IN holes in 14 gauge stainless steel Slim, compact and lightweight design for reduced fatigue and easy control Automatic retraction prevents damage to punch and die One trigger controls all tool functions, no additional manual work required Non-slip rubber grip for firm and comfortable hold LED light illuminates dark work areas 18 ...
Application: Multi-Contact (MC4)∅4mm Solar Contacts Crimp Size: AWG 14/12/10 DIN 2.5/4.0/6.0mm²
Created for ultimate ease of use, our 10 Piece Round Punch & Die Set with Punch & Die Storage Tray mounts directly to your Ironworker and provides the most popular round punch & die sets in one convenient kit. Includes 10 standard round punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Round holes: 3/16", 5/16", 7/16", 1/2", 9/16", 5/8", 11/16", 13/16", 15/16",& 1-1/16". Made of durable tool steel for long life. Punch & Die Storage Tray easily mounts to either side of the output shoot. Compatible with standard ...
These square punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. The hole size is based on the upper punch. Hole punch size must be equal to or greater than material thickness for best results. Rated For Use In Mild Steel Note: We Recommend The Punch And Die Set That You Are Using Is 1/32" Larger Than Your Bolt Size (EX. 5/16" carriage bolt would need 11/32" square punch and die set)
MP4156 - 2" Pipe Notcher Die for METALpro Ironworker (needs MP4150 notcher housing). These die sets fit into the METALpro MP4150 Pipe Notcher Housing to notch Schedule 40 pipe with any of the METALpro Ironworkers. Each die set is specific to the pipe size you are working with. This takes a singular notch out of one side of the pipe. The clean cut makes it ideal for welding two pipe together for that clean professional look. This is a great addition to anyone who is working with fences, gates, handrails, automotive, roll-cages, exhaust systems, structural setups, and more. Note - All ...