- 28" (33.6"H With Handle)
- Two 3" High Intensity Prismatic Grade White Reflective Bands
- Watchtower Handle Has Ergonomic, Comfort Grip
- Dome Cap Provides Strength And Durability
- Easy Placement And Pick-Up
- Flange On Bottom Grabs Base For Tight Fit
- Durable Polyethylene
- Bright Orange For Visibility
- Recycled Rubber Bases In 10 And 12 Lbs. Sold Separately
Plasticade 28" Watchtower Delineator, Polyethylene, Orange, 2 HIP White Reflective Bands
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 33-5/8 in |
| Weight | 1 lbs |
| Reflective | Yes |
| Base Weight | 10/12 lbs |
| Reflective Stripe Height | 3 in |
| Diameter | 4 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Reflective Tape | Yes |
| Fillable | No |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Foldable | No |
| Material | Polyethylene |
| Stripe Color Family | White |
| Package Quantity | 1 |
| Manufacturers Part Number | 7328-LD-O-3-HIP-WW |
| Accepts Barricade Light | No |
| Grabber Top | Yes |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted Meets MUTCD Standards |