Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3160320

MPN #: 46133-CHIP

VizCon 46000 Series Looper Cone® with 3" Reflective Bands, 42"H, Orange

Product Description
TrafFix Devices Looper-Cones®s® come in height of 42". Simply drop the Recycled Rubber Base over the cone stem and you're ready to go to work. The stem of the Looper-Cones® is made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading. The recessed areas on the stem protect the reflective bands, minimizing rips and scratches. The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place. TrafFix Devices Looper-Cones®s® are designed with convenient handle that allows for easy movement and placement. Looper-Cones® can accept a standard or "D" cell barricade light.

The Looper-Cones®, with its patented reinforced handle design, can be stacked without sticking together. The durable low density polyethylene plastic keeps the cones shape, reducing crushing and breaking. The Looper-Cones®, with its reinforced handle design, can support the weight of stacked cones and bases without permanent distortion. The durable low density polyethylene material and handle design prevents the cones from sticking together when stacked. The Looper-Cones® can be stack with or without bases.

Features:
  • Made of flexible low density fluorescent polyethylene
  • Bright orange color molded throughout
  • UV inhibitors to minimize fading
  • Stackable for storage and transport
  • Available with various size and types of reflective sheeting
  • Bases will not crush when run over
  • Meets Federal MUTCD standards
  • Parades/crowd control
  • Narrow work areas
  • Water/flood control
  • Lane closures
  • Tree trimming
  • Channelize or delineate traffic
  • Barricade construction work zones
  • Vehicular or pedestrian traffic control
  • Parking lot traffic control, striping or resurfacing
  • (2) 3" High Performance Collars
  • Base not included


PRICE
$20.75

Min. purchase quantity is 6
6
6

Bulk Pricing

Quantity
Pricing
Buy 6 units - 10 units
20.75
Buy 11 units - 25 units
19.75Save $1.00 (5%)
Buy 26+ units
19.25Save $1.50 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42 in
Weight2 lbs
ReflectiveYes
Reflective Stripe Height3

Product Details

SheetingHigh Intensity Grade
TypeLooper Cone
FillableNo
ColorOrange
Number of Reflective Stripes2
FoldableNo
MaterialPolyethylene
DescriptionDelineator Looper Cone
Package Quantity1
Manufacturers Part Number46133-CHIP
Accepts Barricade LightYes
Grabber TopNo
BrandVizcon Traffix Devices