Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2101311

MPN #: 740086

Fender Washer - M6 x 18 x 1.6 - Grade A - Steel - Zinc CR+3 - DIN 9021B, Pack of 300

Product Description
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.

PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM6
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity300
DescriptionFender Washer
Manufacturers Part Number740086
GradeGrade A
BrandBrighton-Best

Compliance & Certifications

CertificationsDIN 9021B