Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148558

MPN #: FENW141

L.H.Dottie® Fender Washer, Low Carbon Steel, 1/4" X 1", 100 Pack

Product Description
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washercan be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Special Features:
  • Distributes Forces Evenly, Large Surface Covers Oversized Holes
Applications:
  • General Purpose


PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4
Inner Diameter1/4 - 5/16
Thickness0.047 - 0.080
Diameter1/4
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
Description1/4" X 1" Fender Washer
Manufacturers Part NumberFENW141
GradeLow Carbon Steel
BrandL.H.Dottie