- Perfect for non-conductive safety lockouts
- Solid aluminum core with steel shackle for best physical strength
- Body and shackle insulated against electric shock
- Intrinsically safe
- Key-retaining
- Automatic locking for user convenience
- High precision 6 pin cylinder for better tamper resistance
- Available in 7 Bright colors
ABUS 74/40 Keyed Differently Lockout Padlock, 1-1/2-Inch Non-Conductive Shackle, Brown, 06769 - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$164.00 Sold in packages of 8 / $20.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-1/2 in |
| Depth | 13/16 in |
| Weight | 0.3 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Type | Keyed Differently |
| Body Material | Plastic Covered Aluminum |
| Number of Pins | 6 |
| Color | Brown |
| Series | 74 |
| For Use With | Lockout/Tagout, LOTO, Lockout |
| Shackle Material | Steel W/Nano Protect Coating |
| Key Retaining | Yes |
| Description | Lockout Padlock |
| Manufacturers Part Number | 06769 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |