3M™ Scotch-Brite™ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ 7447 PRO Hand Pad 6" x 9" Aluminum Oxide VFN Grit
Scotch-Brite™ 7447 PRO Hand Pad combines flexibility with effective cutting action and precise hand control to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. The tightly graded abrasive particles in this new pad provide a consistent, uniform scratch throughout life of the hand pad.
Our very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials such as wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites, and for many different tasks, the performance of this pad is comparable to steel wool grade 0. However, unlike steel wool, Scotch-Brite™ 7447 PRO Hand Pads wont rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water, or some solvents. You can use this multipurpose 6 x 9 inch pad by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander to cover large areas. This maroon hand pad uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. The pad is perforated in the center, allowing for easy tearing by hand, reducing waste.
Applications are Surface Conditioning.
Industries Include Marine.
Scotch-Brite™ 7447 PRO Hand Pad combines flexibility with effective cutting action and precise hand control to help you accomplish tough cleaning jobs or produce fine finishing results, use after use. The tightly graded abrasive particles in this new pad provide a consistent, uniform scratch throughout life of the hand pad.
Our very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials such as wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites, and for many different tasks, the performance of this pad is comparable to steel wool grade 0. However, unlike steel wool, Scotch-Brite™ 7447 PRO Hand Pads wont rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water, or some solvents. You can use this multipurpose 6 x 9 inch pad by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander to cover large areas. This maroon hand pad uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. The pad is perforated in the center, allowing for easy tearing by hand, reducing waste.
Applications are Surface Conditioning.
Industries Include Marine.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Package Quantity | 20 |
| Color | Red |
| Series | HP-HP |
| Manufacturers Part Number | 7100023339 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |