3M™ Scotch-Brite™ Light Cleansing Hand Pad 7445B 6" x 9" Aluminum Silicate SFN Grit 60pk
Write a Review
|
Questions & Answers (0)
Product Description
Our Scotch-Brite™ Light Cleansing Hand Pad 7445 is an excellent choice when you require a mild abrasive. The conformable web and fine mineral are the perfect pairing when you need a gentle touch for light cleaning or a fine finish.
Ideal for Many Surfaces Our versatile Scotch-Brite™ Light Cleansing Hand Pad 7445 is ideal for cleaning many different surfaces when a more aggressive hand pad would be too rough. It is commonly used with liquid detergents for gentle but thorough cleaning of dirt or residue on delicate surfaces such as vinyl, porcelain, glass, and plastic. It also performs light cleaning on stainless steel, chrome, or painted surfaces, as well as wax mold deflashing or top coat rubbing of wood. Convenient Alternative to Steel Wool Designed to run cleaner and longer than steel wool, our 7445 pad yields results similar to steel wool grade 0000, minus the rust and tiny splinters. Scotch-Brite™ hand pads can be used right out of the box by hand. The Scotch-Brite™ Advantage Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. The open web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Surface Conditioning.
Industries Include Automotive.
Ideal for Many Surfaces Our versatile Scotch-Brite™ Light Cleansing Hand Pad 7445 is ideal for cleaning many different surfaces when a more aggressive hand pad would be too rough. It is commonly used with liquid detergents for gentle but thorough cleaning of dirt or residue on delicate surfaces such as vinyl, porcelain, glass, and plastic. It also performs light cleaning on stainless steel, chrome, or painted surfaces, as well as wax mold deflashing or top coat rubbing of wood. Convenient Alternative to Steel Wool Designed to run cleaner and longer than steel wool, our 7445 pad yields results similar to steel wool grade 0000, minus the rust and tiny splinters. Scotch-Brite™ hand pads can be used right out of the box by hand. The Scotch-Brite™ Advantage Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. The open web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Surface Conditioning.
Industries Include Automotive.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| FOD | 0820415 |
| Package Quantity | 60 |
| Color | White |
| Series | HP-HP |
| Manufacturers Part Number | 61500123155 |
| Grade | Super Fine |
| Product Type | Light Duty |
| Abrasive Material | Aluminum Silicate |
| Brand | Scotch-Brite |