SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+

First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+

Item #: WBB2046276

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$191.78 up to 4% OFF

Price: $183.95

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ First Aid Kit, 25-Person

First Aid Only™ First Aid Kit, 25-Person

First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case

First Aid Only 1050-FAE-0103 Medium First Aid Kit, 112 Pieces, OSHA Compliant, Metal Case

EverSoak® General Purpose 20 Gallon Drum Spill Kit, 19 Gallon Capacity, 1 Spill Kit/Case

EverSoak® General Purpose 20 Gallon Drum Spill Kit, 19 Gallon Capacity, 1 Spill Kit/Case

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only® 3-Shelf Industrial First Aid Station

First Aid Only 247-OP Industrial First Aid Station for 100 People, 1041 Pieces, OSHA, Metal Case

First Aid Only 247-OP Industrial First Aid Station for 100 People, 1041 Pieces, OSHA, Metal Case

First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

First Aid Only™ 90578 Medium SmartCompliance First Aid Kit, ANSI Compliant, Class A, Metal

First Aid Only™ 90578 Medium SmartCompliance First Aid Kit, ANSI Compliant, Class A, Metal

First Aid Only™ 746006 SmartCompliance Food Service Metal Cabinet, ANSI Compliant, Class A+

First Aid Only™ 746006 SmartCompliance Food Service Metal Cabinet, ANSI Compliant, Class A+

Free Shipping

First Aid Only™ 746005 SmartCompliance Food Service Cabinet w/Meds, ANSI Compliant, Class A+

First Aid Only™ 746005 SmartCompliance Food Service Cabinet w/Meds, ANSI Compliant, Class A+

Free Shipping

First Aid Only™ 90620 First Aid Refill w/Meds For 3 Shelf Kit, ANSI Compliant, Class A+

First Aid Only™ 90620 First Aid Refill w/Meds For 3 Shelf Kit, ANSI Compliant, Class A+

First Aid Only™ 90625 First Aid Refill w/Meds For 4 Shelf Kit, ANSI Compliant, Class B+

First Aid Only™ 90625 First Aid Refill w/Meds For 4 Shelf Kit, ANSI Compliant, Class B+

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Undershelf, 72"W x 24"D

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Undershelf, 72"W x 24"D

Small Emergency Disaster Kit

Small Emergency Disaster Kit

O-Cedar Commercial 3/8" Acid Brush 144/Case - 27244 - Pkg Qty 144

O-Cedar Commercial 3/8" Acid Brush 144/Case - 27244 - Pkg Qty 144

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Undershelf, 96"W x 24"D

Aero Manufacturing Company 430 Series 18 Ga Stainless Steel Workbench W/ Undershelf, 96"W x 24"D

First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+

Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.

Kit Contents:
  • (25) Adhesive Fabric Bandage, 1"x3"
  • (25) Adhesive Plastice Bandage, 3/4" x 3"
  • (20) BZK Antiseptic Wipe
  • (20) Aspirin
  • (20) Non-Aspirin
  • (20) Ibuprofen
  • (10) Hand Sanitizer Packet
  • (10) Sterile Gauze Pad, 3" x 3"
  • (10) Burn Cream
  • (10) Antibiotic Ointment
  • (10) Patch Plastic Bandage, 1-1/2" x 1-1/2"
  • (10) Fingertip Fabric Bandage
  • (10) Alcohol Wipes
  • (4) Nitrile Gloves
  • (4) 2 Sterile Eyepads
  • (1) 1 oz. Eyewash
  • (1) 1/2" x 5 yd. Tape Roll
  • (3) CPR Mask
  • (2) Nitrile Gloves
  • (2) Trauma Pad, 5" x 9"
  • (2) First Aid Tape, 1/2"x 5 yd.
  • (1) Gauze Roll, 2" x 4 yd
  • (1) First Aid Guide
  • (1) Cold Pack, 4" x 5"
  • (1) Burn Dressing, 4" x 4"
  • (1) Forceps
  • (1) Scissors
  • (1) Triangular Bandage, 40" x 40" x 56"


Weights & Dimensions

  • Depth 13 in
  • Width 14 in
  • Height 4-1/4 in
  • Weight 7.22 lbs

Product Details

  • Case Material Metal
  • Mounting Location Wall
  • Description ANSI Compliant Large First Aid Cabinet
  • Number of Pieces 221
  • Person Count 50
  • Type First Aid Cabinet
  • Brand First Aid Only
  • Manufacturers Part Number 746000
  • Class A

Compliance & Certifications

  • Certifications ANSI Z308.1-2015
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+

First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+

Item #: WBB2046276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+
    First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+
    First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+
    First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+
    First Aid Only™ 746000 Large SmartCompliance Metal Cabinet, ANSI Compliant, Class A+
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant