Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB2060794

MPN #: 74709SB8

FallTech® 74709SB8 DuraTech 9' Mini SRD w/ Steel Carabiner & 5K Tie-back Carabiner

Product Description
The versatile 9' WrapTech SRD combines the benefits of the DuraTech Mini SRD with a 3' external jacketed Tie-back leg and 5,000 lb gate strength carabiner - eliminating the need for a separate anchor connector.

Features:
  • Anchorage capacity of up to 11" diameter
  • Available in Single and Twin Leg models
  • Attachment from overhead to 5' below the dorsal d-ring
  • Versatile 9' working length
  • Durable compact and impact resistant nylon housing
  • Leg-end WrapTech® Carabiner with 5,000 lb gate strength ensures secure Tie-back connection
  • Abrasion resistant jacketed tie-off leg delivers longer life
  • Integral Shock absorber provides deceleration and indication of a fall event
PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight3 lbs
Hook Opening7/8 in
Lifeline Width3/4 in
Cable Diameter3/4"
Lifeline Length9 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialSteel
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionTie-Back
Cable MaterialDyneema Webbing
DescriptionDuraTech Compact Web SRD
Package Quantity1
Manufacturers Part Number74709SB8
Housing MaterialNylon
Anchorage Connection MaterialSteel
Harness ConnectionCarabiner
BrandFallTech

Compliance & Certifications

CertificationsOSHA 1926.502
ANSI SRL TYPESRL