Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3154129

MPN #: 7012818442

3M DBI-SALA Nano-Lok XL Self-Retracting Lifeline with Carabiner, Web & Steel Swivel Snap Hook, 11'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifelines are going to great lengths to help improve fall protection. Available in 9 ft. (2.75 m), 11 ft. (3.35 m), 15 ft. (4.57 m) and 20 ft. (6 m) lengths, the family of Nano-Lok SRLs combines fall protection with ease-of-use and comfort for even more applications. Speed sensing brake activation system provides protection at low heights. Tension is always kept on the lifeline, which helps reduce dragging, snapping and trip falls. Durable nitrile energy absorber is a smaller design and last four times longer.

3M™ DBI-SALA® Nano-Lok™ Extended Length Self-Retracting Lifeline is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are dozens of models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.

Features:
  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Fire Resistant Webbing
  • Impact indicator provides a visual alert that the SRL has been involved in a fall
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Galvanized steel cable lifeline
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
  • High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)


PRICE
$919.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight6 lbs
Hook Opening3/4 in
Lifeline Length11 ft

Product Details

Harness Connection MaterialZinc Plated Steel
Lifeline MaterialWebbing
Number of Legs1
ColorBlack
Mounting LocationOverhead Anchor Point
Anchorage ConnectionCarabiner
Cable MaterialWebbing
Install TypePortable & Removable
DescriptionSelf-Retracting Lifeline
Package Quantity1
Manufacturers Part Number7012818442
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialZinc Plated Steel
Harness ConnectionSwivel Snap Hook
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, OSHA 29 CFR 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL